ABB T3N125TW Bolt On Circuit Breaker T3 125 Amp 600vac 3p 25kaic@480v | AG8VHV

ABB T3N125TW Bolt On Circuit Breaker, 125 A, 600 VAC, 3 P

Item: AG8VHV Model: T3N125TW
Limited Availability
€1,324.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating25 kAIC @ 480V
Amps125A
Frame TypeT3
Number Of Poles3
Voltage600V
Voltage TypeAC

Product Details:

    • T3-frame circuit breaker designed using the latest current limiting technology to protect electromechanical relays from short-circuit and overload currents
    • Comes equipped with unique contacts and arcing chambers that limit the flow of damaging fault currents into the circuits
    • Features a non-interchangeable thermal-magnetic trip unit for providing both instantaneous and long-time protection
    • UL 489 listed and CSA C22.2 certified

Product Variants

ProductModelAmpsAic RatingNumber Of PolesFrame TypeVoltageVoltage TypePrice
ABB T3N060TW Bolt On Circuit Breaker T3 60 Amp 600vac 3p 25kaic@480v | AG8VHQ T3N060TW60A25 kAIC @ 480V3T3600VAC€684.00
RFQ
ABB T3N070TW Bolt On Circuit Breaker T3 70 Amp 600vac 3p 25kaic@480v | AG8VHR T3N070TW70A25 kAIC @ 480V3T3600VAC€684.00
RFQ
ABB T3N080TW Bolt On Circuit Breaker T3 80 Amp 600vac 3p 25kaic@480v | AG8VHT T3N080TW80A25 kAIC @ 480V3T3600VAC€738.84
RFQ
ABB T3N100TW Bolt On Circuit Breaker T3 100 Amp 600vac 3p 25kaic@480v | AG8VHU T3N100TW100A25 kAIC @ 480V3T3600VAC€684.00
RFQ
ABB T3N150TW Bolt On Circuit Breaker T3 150 Amp 600vac 3p 25kaic@480v | AG8VHW T3N150TW150A25 kAIC @ 480V3T3600VAC€1,700.77
RFQ
ABB T3N200TW Bolt On Circuit Breaker T3 200 Amp 600vac 3p 25kaic@480v | AG8VHX T3N200TW200A25 kAIC @ 480V3T3600VAC-
RFQ
ABB T3N225TW Bolt On Circuit Breaker T3 225 Amp 600vac 3p 25kaic@480v | AG8VHY T3N225TW225A25 kAIC @ 480V3T3600VAC€1,324.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABB T3N125TW Bolt On Circuit Breaker, 125 A, 600 VAC, 3 P
€1,324.80 /unit