Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA NZMEG5P15-065 Spray Nozzle Male Size 6.5 - Pack Of 5 | AB2JTP 1MDG3

A.R. NORTH AMERICA NZMEG5P15-065 Spray Nozzle Male Size 6.5 - Pack Of 5

Item: AB2JTP Model: NZMEG5P15-065Cross Ref: 1MDG3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Nozzle
Flow Rate3.25/3.98/4.6/5.14/5.63/6.08/6.5/2.91/7.27 GPM
Gpm @ 1000 Psi3.25 GPM
Gpm @ 1500 Psi3.98 GPM
Gpm @ 2000 Psi4.6 GPM
Gpm @ 2500 Psi5.14 GPM
Gpm @ 3000 Psi5.63 GPM
Gpm @ 3500 Psi6.08 GPM
Gpm @ 4000 Psi6.5 GPM
Gpm @ 5000 Psi7.27 GPM
Gpm @ 800 Psi2.91 GPM
Nozzle Size6.5
Connection TypeThreaded
Includes(5) Identical Nozzles
Inlet Diameter1/4"
Inlet GenderMale
MaterialStainless Steel
Max Operating Pressure5000 psi
Nozzle Spray PatternFan
Product TypeSpray Nozzle

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.91
Ship length (cm)7.62
Ship width (cm)10.16
HS code8424909040
Country of OriginCN

Product Variants

ProductModelNozzle SizeGpm @ 1000 PsiGpm @ 1500 PsiGpm @ 2000 PsiGpm @ 3000 PsiGpm @ 2500 PsiGpm @ 3500 PsiGpm @ 800 PsiPkg. Qty.Price
A.R. NORTH AMERICA NZMEG5P15-040 Spray Nozzle Male Size 4.0 - Pack Of 5 | AB2JTK 1MDF8 NZMEG5P15-04042 GPM2.45 GPM2.83 GPM3.46 GPM3.16 GPM3.74 GPM1.79 GPM5€46.43
A.R. NORTH AMERICA NZMEG5P15-045 Spray Nozzle Male Size 4.5 - Pack Of 5 | AB2JTL 1MDF9 NZMEG5P15-0454.52.25 GPM2.76 GPM3.18 GPM3.9 GPM3.56 GPM4.21 GPM2.01 GPM5€45.25
A.R. NORTH AMERICA NZMEG5P15-050 Spray Nozzle Male Size 5.0 - Pack Of 5 | AB2JTM 1MDG1 NZMEG5P15-05052.5 GPM3.06 GPM3.54 GPM4.33 GPM3.95 GPM4.68 GPM2.24 GPM5€45.41
A.R. NORTH AMERICA NZMEG5P15-055 Spray Nozzle Male Size 5.5 - Pack Of 5 | AB2JTN 1MDG2 NZMEG5P15-0555.52.75 GPM3.37 GPM3.89 GPM4.76 GPM4.35 GPM5.14 GPM2.46 GPM5€45.25
A.R. NORTH AMERICA NZMEG5P15-080 Spray Nozzle Male Size 8.0 - Pack Of 5 | AB2JTR 1MDG5 NZMEG5P15-08084 GPM4.9 GPM5.66 GPM6.93 GPM6.32 GPM7.48 GPM3.58 GPM5€44.25
A.R. NORTH AMERICA NZMEG5P15-035 Spray Nozzle Male Size 3.5 - Pack Of 5 | AB2JTY 1MDH2 NZMEG5P15-0353.51.75 GPM2.14 GPM2.47 GPM3.03 GPM2.77 GPM3.27 GPM1.57 GPM5€45.41
A.R. NORTH AMERICA NZMEG5P15-150 Spray Nozzle Size 15 5000 Psi - Pack Of 5 | AB2JTZ 1MDH3 NZMEG5P15-150157.5 GPM9.19 GPM10.61 GPM12.99 GPM11.86 GPM14.03 GPM6.71 GPM5€62.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA NZMEG5P15-065 Spray Nozzle Male Size 6.5 - Pack Of 5
€42.32 /unit