Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA AR686200001 Sewer Hose 1/4 50 Feet 4400 Psi | AC8JER 3ANV6

A.R. NORTH AMERICA AR686200001 Sewer Hose 1/4 50 Feet 4400 Psi

Item: AC8JER Model: AR686200001Cross Ref: 3ANV6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSewer Hose
ColorBlack
Hose I.d.1/4"
Hose Length50 ft.
Inner MaterialSynthetic Rubber
Max. Pressure4400 psi
Max. Temp.160°F
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialSynthetic Rubber
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/4"
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F4400 psi

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)11.68
Ship length (cm)32
Ship width (cm)31.5
HS code8424909080
Country of OriginUS

Product Variants

ProductModelHose LengthHose I.d.Inner MaterialPrice
A.R. NORTH AMERICA AR686200002 Sewer Hose 1/4 100 Feet 4400 Psi | AC8JET 3ANV7 AR686200002100 ft.1/4"Synthetic Rubber€235.02
A.R. NORTH AMERICA AR686200024 Sewer Hose 3/8 100 Feet 4000 Psi | AC8JEU 3ANV8 AR686200024100 ft.3/8"Synthetic Rubber€460.55
A.R. NORTH AMERICA AR686200025 Sewer Hose 3/8 200 Feet 4000 Psi | AC8JEV 3ANV9 AR686200025200 ft.3/8"Synthetic Rubber€776.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AR686200001 Sewer Hose 1/4 50 Feet 4400 Psi
€144.18 /unit