A.R. NORTH AMERICA AR383 Pressure Washer 1.8hp 1900psi 120v | AC8JKB 3APW3

A.R. NORTH AMERICA AR383 Pressure Washer 1.8hp 1900psi 120v

Item: AC8JKB Model: AR383Cross Ref: 3APW3
In Stock

Get it by Friday, Jun 13

€274.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer
Detergent InjectionDetergent Tank
Duty RatingResidential
Flow Rate1.5 GPM
Height29"
Hose Dimensions1/4" x 20 ft.
Hp1 4/5 hp
Length13"
Net Weight29 lbs.
Operating Pressure1900 psi
Piston MaterialStainless Steel
Plug TypeNEMA 5-15P
Pump TypeAxial
Usable Hours Per Week0 hr. to 10 hrs.
Warranty1 yr.
Water TypeCold
Width12"
Cord Length35 ft.
Current11A
Detergent Injection SystemYes
Frame MaterialPlastic
Horsepower1 1/2 hp
Hose Diameter1/4"
Hose Length20 ft.
Includes25 oz Detergent Bottle for Easy Application, 35 ft. Power Cord featuring Auto-Reset GFCI Module, Adjustable Spray Lance, High-Pressure Washer Spray Gun, Quick Connect Garden Hose Adaptor, Turbo Spray Lance
Max Operating Pressure1900 psi
Operating Pressure - Minimum1300 psi
Overall Height28 1/2"
Overall Length12 1/4"
Overall Width11 1/4"
PhaseSingle-Phase
Product TypeWalk-Behind Pressure Washer
Pump DriveDirect
StandardsCSA
StyleCart
Voltage120V
Weight28 lbs.

Shipping Info:

Ship weight (kg) 11.916
Ship height (cm)77.47
Ship length (cm)37.59
Ship width (cm)29.97
HS code8424309000
Country of OriginCN

Product Details:

    • Pump Drive (Direct)

Product Variants

ProductModelDuty RatingFlow RateUsable Hours Per WeekPump TypePlug TypeNet WeightHose DimensionsDetergent InjectionPrice
A.R. NORTH AMERICA AR630 Pressure Washer 2hp 1900psi 2.1gpm 120v | AE6EAK 5RCC2 AR630Commercial2.1 GPM10 hrs. to 20 hrs.Triplex PlungerGFCI53 lbs.5/16" x 30 ft.Siphon Tube€1,274.73
A.R. NORTH AMERICA AR767 Pressure Washer 2hp 1900psi 2.1gpm 120v | AE6EAL 5RCC3 AR767Heavy Duty2.1 GPM10 hrs. to 20 hrs.Triplex PlungerGFCI88 lbs.5/16" x 30 ft.Detergent Tank€1,403.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AR383 Pressure Washer 1.8hp 1900psi 120v
€274.00 /unit