A.R. NORTH AMERICA AR151 Pressure Washer Hose Reel 250 Feet Cap | AE6EAP 5RCC7

A.R. NORTH AMERICA AR151 Pressure Washer Hose Reel 250 Feet Cap

Item: AE6EAP Model: AR151Cross Ref: 5RCC7
In Stock

Get it by Thursday, Jun 12

€769.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer Hose Reel
Height18"
Inlet Size3/8"
Length18"
MaterialStainless Steel
Max. Fluid Temp.400°F
Max. Pressure5000 psi
MountSurface
Outlet3/8"
Width18"
Base Motion TypeStationary
Bearing ConstructionDual Needle
Drive TypeHand Crank
EnclosedNo
Fasteners IncludedNo
FeaturesStainless Steel Construction
For Dual HoseNo
Handle Length6"
Hose Capacity250 ft. (3/8" I.D.)
Hose Reel Primary ApplicationPressure Washer
Hose Reel TypeWall Mount Hose Reel
IncludesMounting Bracket
Includes GooseneckYes
Includes HoseNo
Includes Leader HoseYes
Latch TypeLocking, Spring Loaded
Maximum Operating Pressure5000 psi
Maximum Operating Temperature400°F
Minimum Operating Temperature35°F
Mount Base Height7"
Mount Base Width12 3/4"
Mount Hole Diameter3/8"
Mounting Hole Center To Center Height6"
Mounting Hole Center To Center Width11"
Number Of Mount Holes8
Overall Dimensions18" L x 18" W x 18" H
Overall Height18"
Overall Length18"
Overall Width18"
Reel ColorSilver
Reel Diameter6"
Reel MaterialSteel
Reel Width12"
Seal MaterialNitrile
Swivel Inlet GenderFemale
Swivel Inlet Size3/8"
Swivel Inlet Thread Size3/8"
Swivel Inlet TypeNPT
Swivel MaterialStainless Steel
Swivel Outlet GenderFemale
Swivel Outlet Size3/8"
Swivel Outlet Thread Size3/8"
Swivel Outlet TypeNPT
Weight28 lbs.

Shipping Info:

Ship weight (kg) 12.3525
Ship height (cm)47.75
Ship length (cm)49.02
Ship width (cm)48.01
HS code8302500000
Country of OriginUS

Product Details:

    • Hose Capacity (250 ft.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AR151 Pressure Washer Hose Reel 250 Feet Cap
€769.32 /unit