Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA ALTPR25-70 Spray Nozzle Size 7 To 7.5 3625 Psi

Item: AB2JRX Model: ALTPR25-70Cross Ref: 1MDE5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurbo Rotary Spray Nozzle
Gpm @ 1000 Psi3.55 GPM
Gpm @ 1500 Psi4.4 GPM
Gpm @ 2000 Psi5.14 GPM
Gpm @ 2500 Psi5.75 GPM
Gpm @ 3000 Psi6.3 GPM
Gpm @ 3500 Psi6.83 GPM
Gpm @ 800 Psi3.13 GPM
Max. Fluid Temp.195°F
Max. Pressure3625 psi
Nozzle Size7 to 7.5
Nozzle Spray Angle15°

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)5.33
Ship length (cm)10.41
Ship width (cm)6.1
HS code8424909080
Country of OriginIT

Product Details:

    • Orifice Size (1.7mm)

Product Variants

ProductModelNozzle SizeGpm @ 1000 PsiGpm @ 1500 PsiMax. PressureGpm @ 2000 PsiGpm @ 3000 PsiGpm @ 2500 PsiGpm @ 3500 PsiPrice
A.R. NORTH AMERICA ALTPR25-30 Turbo Rotary Spray Nozzle Size 4 3625psi | AB2JRV 1MDE3 ALTPR25-3042.02 GPM2.52 GPM3625 psi2.93 GPM3.59 GPM3.3 GPM3.89 GPM€117.36
A.R. NORTH AMERICA ALTPR25-50 Spray Nozzle Size 5.5 To 6 3625 Psi | AB2JRW 1MDE4 ALTPR25-505.5 to 62.77 GPM3.48 GPM3625 psi4.1 GPM5.04 GPM4.56 GPM5.44 GPM€118.26
A.R. NORTH AMERICA ALTPR35-30 Spray Nozzle Size 4 4500psi | AB2JRY 1MDE6 ALTPR35-3042.02 GPM2.52 GPM4500 psi2.93 GPM3.59 GPM3.3 GPM3.89 GPM€157.52
A.R. NORTH AMERICA ALTPR35-50 Spray Nozzle Size 5.5 4500 Psi | AB2JRZ 1MDE7 ALTPR35-505.52.77 GPM3.48 GPM4500 psi4.1 GPM5.04 GPM4.56 GPM5.44 GPM€151.33
A.R. NORTH AMERICA ALTPR35-70 Spray Nozzle Size 6.5 5075 Psi | AB2JTA 1MDE8 ALTPR35-706.53.19 GPM4.03 GPM4500 psi4.7 GPM5.86 GPM5.3 GPM6.31 GPM€151.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA ALTPR25-70 Spray Nozzle Size 7 To 7.5 3625 Psi
€95.58 /unit