Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA AL420-KIT2 Sandblast Kit With 10 Feet Sand Hose | AB2JUJ 1MDJ4

A.R. NORTH AMERICA AL420-KIT2 Sandblast Kit With 10 Feet Sand Hose

Item: AB2JUJ Model: AL420-KIT2Cross Ref: 1MDJ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSandblast Kit
Flow Rate5.5 GPM
Inlet Size1/4"
Inlet TypeNPT
MaterialBrass
Max. Flow5.5 GPM
Max. Fluid Temp.194°F
Max. Pressure3650 psi
Includes(2) Clamps, 10 ft. Sand Hose, Nozzle, Sand Probe
Inlet Diameter7/8"
Max Flow Rate16 GPM
Max Fluid Temperature194°F
Max Operating Pressure3650 psi
Outlet Diameter1/4"
Outlet GenderFemale
Overall Length24"
Product TypeSandblast Kit
Wand Length24"

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)10.16
Ship length (cm)60.71
Ship width (cm)27.94
HS code8424909040
Country of OriginIT

Product Variants

ProductModelMaterialMax. PressureMax. FlowFlow RateMax. Fluid Temp.Inlet SizeInlet TypePrice
A.R. NORTH AMERICA AL-TPS450KIT Sandblast Kit With 25 Inch Sand Hose | AB2JUK 1MDJ5 AL-TPS450KITStainless Steel7250 psi7.6 GPM7.6 GPM194°F1/4"NPT€1,098.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AL420-KIT2 Sandblast Kit With 10 Feet Sand Hose
€219.68 /unit