Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA AL325X Insulated Extension Lance 48 Inch 5000 Psi | AB2JRK 1MDD3

A.R. NORTH AMERICA AL325X Insulated Extension Lance 48 Inch 5000 Psi

Item: AB2JRK Model: AL325XCross Ref: 1MDD3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Extension Lance
FinishZinc Plated
Flow Rate10.5 GPM
Inlet Size1/4"
Inlet TypeMNPT
Length48"
MaterialSteel
Max. Flow10.5 GPM
Max. Fluid Temp.302°F
Max. Pressure5000 psi
Outlet1/4"
Inlet Diameter1/4"
Inlet GenderMale
Max Operating Pressure5000 psi
Outlet GenderMale
Overall Length4 ft.
Product TypeLance

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)4.32
Ship length (cm)120.9
Ship width (cm)4.32
HS code8424209000
Country of OriginIT

Product Variants

ProductModelMax. FlowMax. Fluid Temp.MaterialInlet SizeInlet TypeMax. PressureFlow RateOutletPrice
A.R. NORTH AMERICA AL323X Insulated Extension Lance 24 Inch 5000 Psi | AB2JRH 1MDD1 AL323X10.5 GPM302°FSteel1/4"MNPT5000 psi10.5 GPM1/4"€24.68
A.R. NORTH AMERICA AL324XX Insulated Extension Lance 36 Inch 5000 Psi | AB2JRJ 1MDD2 AL324XX10.5 GPM302°FSteel1/4"MNPT5000 psi10.5 GPM1/4"€26.64
A.R. NORTH AMERICA AL326X Insulated Extension Lance 59 Inch 5000 Psi | AB2JRP 1MDD7 AL326X10.5 GPM302°FSteel1/4"MNPT5000 psi10.5 GPM1/4"€44.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AL325X Insulated Extension Lance 48 Inch 5000 Psi
€28.77 /unit