Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA AL0124722830 Foot-actuated Sewer Valve 12 Gpm | AC8JEQ 3ANV5

A.R. NORTH AMERICA AL0124722830 Foot-actuated Sewer Valve 12 Gpm

Item: AC8JEQ Model: AL0124722830Cross Ref: 3ANV5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€621.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot-Actuated Sewer Valve
Flow Rate12 GPM
Max. Flow12 GPM
Max. Fluid Temp.300°F
Max. Pressure5000 psi
MaterialSteel
Overall Length3 1/4"
Overall Width1 1/4"
Product TypeSewer Cleaning Equipment

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)27.43
Ship length (cm)29.72
Ship width (cm)19.05
HS code8481809015
Country of OriginIT

Product Variants

ProductModelMax. Fluid Temp.Max. PressureMax. FlowFlow RatePrice
A.R. NORTH AMERICA AL0124722810 Foot-actuated Sewer Valve 8 Gpm | AC8JEP 3ANV4 AL0124722810320°F3000 psi8 GPM8 GPM€343.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AL0124722830 Foot-actuated Sewer Valve 12 Gpm
€621.87 /unit