Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA AL0124722570 Rotating Sewer Nozzle Size 4.5 3600 Psi | AC8JEJ 3ANU8

A.R. NORTH AMERICA AL0124722570 Rotating Sewer Nozzle Size 4.5 3600 Psi

Item: AC8JEJ Model: AL0124722570Cross Ref: 3ANU8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotating Sewer Nozzle
Flow Rate2.76/3.18/3.56/3.9/4.21/4.5/2.01/2.25/5.03 GPM
Gpm @ 1000 Psi2.25 GPM
Gpm @ 1500 Psi2.76 GPM
Gpm @ 2000 Psi3.18 GPM
Gpm @ 2500 Psi3.56 GPM
Gpm @ 3000 Psi3.9 GPM
Gpm @ 3500 Psi4.21 GPM
Gpm @ 4000 Psi4.5 GPM
Gpm @ 5000 Psi5.03 GPM
Gpm @ 800 Psi2.01 GPM
Max. Pressure3600 psi
Nozzle Size4.5
ColorSilver
Connection TypeThreaded
IncludesSpins
Inlet Diameter1/4"
Inlet GenderFemale
MaterialBrass, Stainless Steel
Max Flow Rate5.03 GPM
Max Fluid Temperature300°F
Max Operating Pressure3625 psi
Nozzle Spray Angle15°
Nozzle Spray PatternRotary
Orifice Size0.06"
Product TypeSewer Nozzle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)10.67
Ship width (cm)7.87
HS code8424909080
Country of OriginIT

Product Variants

ProductModelNozzle SizeGpm @ 1000 PsiGpm @ 1500 PsiGpm @ 2000 PsiGpm @ 3000 PsiGpm @ 2500 PsiGpm @ 3500 PsiGpm @ 800 PsiPrice
A.R. NORTH AMERICA AL0124722590 Rotating Sewer Nozzle Size 6 3600 Psi | AC8JEK 3ANU9 AL012472259063 GPM3.67 GPM4.24 GPM5.2 GPM4.74 GPM5.61 GPM2.68 GPM€101.53
A.R. NORTH AMERICA AL0124722610 Rotating Sewer Nozzle Size 4.5 3600 Psi | AC8JEL 3ANV1 AL01247226104.52.25 GPM2.76 GPM3.18 GPM3.9 GPM3.56 GPM4.21 GPM2.01 GPM€125.00
A.R. NORTH AMERICA AL0124722620 Rotating Sewer Nozzle Size 5 3600 Psi | AC8JEM 3ANV2 AL012472262052.5 GPM3.06 GPM3.54 GPM4.33 GPM3.95 GPM4.68 GPM2.24 GPM€123.66
A.R. NORTH AMERICA AL0124722650 Rotating Sewer Nozzle Size 8.5 3600 Psi | AC8JEN 3ANV3 AL01247226508.54.25 GPM5.21 GPM6.01 GPM7.36 GPM6.72 GPM7.95 GPM3.8 GPM€232.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AL0124722570 Rotating Sewer Nozzle Size 4.5 3600 Psi
€82.07 /unit