Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA AL0124722310 Sewer Nozzle Size 6.5 5000 Psi | AC8JEF 3ANU5

A.R. NORTH AMERICA AL0124722310 Sewer Nozzle Size 6.5 5000 Psi

Item: AC8JEF Model: AL0124722310Cross Ref: 3ANU5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSewer Nozzle
Flow Rate3.25/3.98/4.6/5.14/5.63/6.08/6.5/2.91/7.27 GPM
Gpm @ 1000 Psi3.25 GPM
Gpm @ 1500 Psi3.98 GPM
Gpm @ 2000 Psi4.6 GPM
Gpm @ 2500 Psi5.14 GPM
Gpm @ 3000 Psi5.63 GPM
Gpm @ 3500 Psi6.08 GPM
Gpm @ 4000 Psi6.5 GPM
Gpm @ 5000 Psi7.27 GPM
Gpm @ 800 Psi2.91 GPM
MaterialStainless Steel
Max. Pressure5000 psi
Nozzle Size6.5
ColorSilver
Connection TypeThreaded
IncludesJetter
Inlet Diameter3/8"
Inlet GenderFemale
Max Operating Pressure5000 psi
Nozzle Spray PatternFan
Product TypeSewer Nozzle

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.29
Ship length (cm)10.67
Ship width (cm)7.87
HS code8424909080
Country of OriginIT

Product Variants

ProductModelNozzle SizeGpm @ 1000 PsiGpm @ 1500 PsiGpm @ 2000 PsiGpm @ 3000 PsiGpm @ 2500 PsiGpm @ 3500 PsiGpm @ 800 PsiPrice
A.R. NORTH AMERICA AL0124722250 Sewer Nozzle Size 4.5 5000 Psi | AC8JEA 3ANT9 AL01247222504.52.25 GPM2.76 GPM3.18 GPM3.9 GPM3.56 GPM4.21 GPM2.01 GPM€39.00
A.R. NORTH AMERICA AL0124722260 Sewer Nozzle Size 5.5 5000 Psi | AC8JEB 3ANU1 AL01247222605.52.75 GPM3.37 GPM3.89 GPM4.76 GPM4.35 GPM5.14 GPM2.46 GPM€39.00
A.R. NORTH AMERICA AL0124722270 Sewer Nozzle Size 6.5 5000 Psi | AC8JEC 3ANU2 AL01247222706.53.25 GPM3.98 GPM4.6 GPM5.63 GPM5.14 GPM6.08 GPM2.91 GPM€39.00
A.R. NORTH AMERICA AL0124722280 Sewer Nozzle Size 4 5000 Psi | AC8JED 3ANU3 AL012472228042 GPM2.45 GPM2.83 GPM3.46 GPM3.16 GPM3.74 GPM1.79 GPM€77.61
A.R. NORTH AMERICA AL0124722300 Sewer Nozzle Size 5.5 5000 Psi | AC8JEE 3ANU4 AL01247223005.52.75 GPM3.37 GPM3.89 GPM4.76 GPM4.35 GPM5.14 GPM2.46 GPM€77.61
A.R. NORTH AMERICA AL0124722330 Sewer Nozzle Size 8.5 5000 Psi | AC8JEG 3ANU6 AL01247223308.54.25 GPM5.21 GPM6.01 GPM7.36 GPM6.72 GPM7.95 GPM3.8 GPM€107.54
A.R. NORTH AMERICA AL0124722360 Sewer Nozzle Size 12 3/8 (f)npt5000 Psi | AC8JEH 3ANU7 AL0124722360126 GPM7.35 GPM8.49 GPM10.39 GPM9.49 GPM11.22 GPM5.37 GPM€107.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AL0124722310 Sewer Nozzle Size 6.5 5000 Psi
€62.72 /unit