Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA AL.05801106.PL.DAR Threaded Rod 5/8-11 x 6 Feet | AA2LNH 10P791

A.R. NORTH AMERICA AL.05801106.PL.DAR Threaded Rod, 5/8 In - 11 Thread Size, Alu, 6 ft. Lg., Gr. T6061, Plain, Coarse

Item: AA2LNH Model: AL.05801106.PL.DARCross Ref: 10P791
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€71.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishPlain
GradeGrade T6061
Length6 ft.
MaterialAluminum
System Of MeasurementImperial
Tensile Strength42000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size5/8"-11
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)5.59
Ship length (cm)187.96
Ship width (cm)5.59
HS code7616109090
Country of OriginUS

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthThread FitMaterialFinishPrice
A.R. NORTH AMERICA AL.00603203.PL.DAR Threaded Rod 6-32 x 3 Feet | AA2LMR 10P776 AL.00603203.PL.DAR#6-32Right Hand42000 psiClass 1AAluminumPlain€8.83
A.R. NORTH AMERICA AL.00603206.PL.DAR Threaded Rod 6-32 x 6 Feet | AA2LMT 10P777 AL.00603206.PL.DAR#6-32Right Hand42000 psiClass 1AAluminumPlain€12.65
RFQ
A.R. NORTH AMERICA AL.01002403.PL.DAR Threaded Rod 10-24 x 3 Feet | AA2LMU 10P778 AL.01002403.PL.DAR#10-24Right Hand42000 psiClass 1AAluminumPlain€7.16
A.R. NORTH AMERICA AL.01002406.PL.DAR Threaded Rod 10-24 x 6 Feet | AA2LMV 10P779 AL.01002406.PL.DAR#10-24Right Hand42000 psiClass 1AAluminumPlain€11.91
RFQ
A.R. NORTH AMERICA AL.01003203.PL.DAR Threaded Rod 10-32 x 3 Feet | AA2LMW 10P780 AL.01003203.PL.DAR#10-32Right Hand42000 psiClass 1AAluminumPlain€8.77
A.R. NORTH AMERICA AL.01003206.PL.DAR Threaded Rod 10-32 x 6 Feet | AA2LMX 10P781 AL.01003206.PL.DAR#10-32Right Hand42000 psiClass 1AAluminumPlain€15.15
RFQ
A.R. NORTH AMERICA AL.01402003.PL.DAR Threaded Rod 1/4-20 x 3 Feet | AA2LMY 10P782 AL.01402003.PL.DAR1/4"-20Right Hand42000 psiClass 1AAluminumPlain€5.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AL.05801106.PL.DAR Threaded Rod, 5/8 In - 11 Thread Size, Alu, 6 ft. Lg., Gr. T6061, Plain, Coarse
€71.94 /unit