Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 6866 Linear Bearing 4.750 Inch Width 6.000 Inch Length | AC3BQX 2RCZ2

80/20 6866 UniBearing, Double Long, 6 x 4-3/4 x 1/2 Inch Size, Aluminum, Clear

Item: AC3BQX Model: 6866Cross Ref: 2RCZ2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Body Width4 3/4"
Dimension A4 3/4"
Dimension D0.505"
Dimension F0.485"
Dimension J2 3/8"
Dimension N3/4"
Dimension P (in.)1 1/2"
Dimension Q1 1/2"
Dimension V0.328"
GradeGrade 6105-T5
Height1/2"
Locking TypeOptional
MaterialUHMW PE
Mounting Hole0.328"
Mounting Hole Center1 1/2"
Mounting Hole Dia.0.328"
Overall Height1/2"
Overall Length6"
Overall Width4 3/4"
Pad MaterialUHMW Plastic
ProcessExtruded
Slot Width8/25"
Thread Size5/16"-18
Width4 3/4"
A4.750"
B.308"
Bearing TypeStandard Linear
C.120"
ColorSilver
ColorClear
D.505"
E.245"
F.485"
FinishAnodized
FinishAnodize
G.616"
Grade6063-T6
H1.625"
Housing MaterialAluminum
J2.375"
K3.125"
L4.134"
M.750"
MaterialAluminum
Mounting Hole Diameter21/64"
N.750"
P1.500"
Pad TypeStandard
ProcessExtruded
Q1.500"
R6.000"
S5/16 SHCS
Series15 Series
T5/16-18
U10-24
V.328"
Weight1.272000

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)15.24
HS code8483304080
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterBody WidthMounting HoleSlot WidthDimension APrice
80/20 6766 Linear Bearing 3.125 Inch Width 4.000 Inch Length | AC3BQT 2RCY7 67664"0.312"3 1/8"1"3 1/8"0.265"0.255"3 1/8"€46.21
80/20 25-6766  | CV8UQJ 25-6766--------€34.03
RFQ
80/20 25-6766-BLACK  | CV8UQK 25-6766-BLACK--------€48.39
80/20 40-6866  | CV8YHJ 40-6866--------€36.85
80/20 40-6866-BLACK  | CV8YHK 40-6866-BLACK--------€48.87
80/20 6766-BLACK  | CV9BCD 6766-BLACK--------€48.37
80/20 6866-BLACK  | CV9BEY 6866-BLACK--------€45.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6866 UniBearing, Double Long, 6 x 4-3/4 x 1/2 Inch Size, Aluminum, Clear
€58.30 /unit