Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 6760 Linear Bearing 2.062 Inch Width 1.875 Inch Length | AC3BQP 2RCY4

80/20 6760 UniBearing, Single Short, 1-7/8 x 2-1/16 x 5/16 Inch Size, Aluminum, Clear

Item: AC3BQP Model: 6760Cross Ref: 2RCY4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Body Width2.062"
Dimension A2.063"
Dimension D0.312"
Dimension F0.306"
Dimension J1.563"
Dimension M1"
Dimension N1 7/8"
GradeGrade 6105-T5
Height0.312"
Locking TypeOptional
MaterialUHMW PE
Mounting Hole0.265"
Mounting Hole Center1"
Mounting Hole Dia.0.265"
Overall Height0.312"
Overall Length1 7/8"
Overall Width2.062"
Pad MaterialUHMW Plastic
ProcessExtruded
Slot Width0.255"
Width2.062"
A2.063"
B.244"
Bearing ProfileSingle Mount
Bearing TypeStandard Linear
C.060"
ColorClear
ColorSilver
Compatible Brand And Series10 Series
D.312"
E.156"
F.306"
FinishAnodize
FinishAnodized
For Number Of Slots2
G.398"
Grade6063-T6
H1.063"
Housing MaterialAluminum
J1.563"
K.437"
L.500"
M1.000"
MaterialAluminum
Mounting Hole Diameter17/64"
N1.875"
P1/4-20 SHCS
Pad TypeStandard
ProcessExtruded
Q1/4-20
R8-32
S.257"
Series10 Series
System Of MeasurementImperial
Weight0.129000

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)6.35
HS code8482105012
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterBody WidthMounting HoleSlot WidthDimension APrice
80/20 6860 Linear Bearing 3.125 Inch Width 2.812 Inch Length | AC3BQU 2RCY8 68602.812"1/2"3 1/8"1 1/2"3 1/8"0.328"8/25"3 1/8"€30.10
80/20 40-6860 Single Side Short Unibearing | CN7WPQ 40-6860--------€31.54
80/20 25-6760  | CV8UQC 25-6760--------€17.77
RFQ
80/20 25-6760-BLACK  | CV8UQD 25-6760-BLACK--------€23.45
80/20 40-6860-BLACK  | CV8YHE 40-6860-BLACK--------€25.89
80/20 6760-BLACK  | CV9BCA 6760-BLACK--------€23.82
80/20 6860-BLACK  | CV9BEV 6860-BLACK--------€24.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6760 UniBearing, Single Short, 1-7/8 x 2-1/16 x 5/16 Inch Size, Aluminum, Clear
€32.59 /unit