Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 444.1MXRL-150 Mechanical Outside Micrometer, Metric, 125 mm to 150 mm Range, +/-0.002 mm Accuracy | CU4NVR

STARRETT 444.1MXRL-150 51094 Mechanical Outside Micrometer, Metric, 125 mm to 150 mm Range, +/-0.002 mm Accuracy

Item: CU4NVR Model: 444.1MXRL-150Cross Ref: 53VC84 / 51094
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€422.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Anvil MaterialCarbide
Anvil ShapeFlat
Dimension TypeMetric
Lock Nut TypeRing
Long Form Calibration CertificateNo
Maximum Measurement150 mm
Mechanical Display TypeVernier
Min. Measurement125 mm
Resolution0.01 mm
Rotating SpindleYes
Spindle Dia.1/4"
Spindle MaterialCarbide
Spindle ShapeFlat
Thimble TypeRatchet
Accuracy+/-0.002 mm
Case IncludedYes
Maximum Measurement - Mm150 mm
Minimum Measurement - Mm125 mm
Operation TypeMechanical
Range125 mm to 150 mm
Rotating Spindle (yes/no)Yes
Spindle Diameter0.25"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)3.81
Ship length (cm)30.99
Ship width (cm)17.78
HS code9017304000
Country of OriginCN

Product Variants

ProductModelResolutionRangeThimble TypeSpindle Dia.Maximum MeasurementMin. MeasurementIncludes CaseLong Form Calibration CertificatePrice
STARRETT V216MXFL-25 Micrometer Digital | CU4NBR V216MXFL-25--------€352.00
STARRETT T436.1XRL-2 Mechanical Outside Micrometer, Inchto Inch Range, +/-0.0001 Inch Accuracy | CU4NUZ T436.1XRL-20.0"-Ratchet1/4"2"1"YesNo€311.22
STARRETT T444.1XRL-2 Mechanical Outside Micrometer, Inchto Inch Range, +/-0.0001 Inch Accuracy, Flat | CU4NVA T444.1XRL-20.0"-Ratchet1/4"2"1"YesNo€220.17
STARRETT T436.1XRL-11 Mechanical Outside Micrometer, Inch, 10 Inch to 11 Inch Range, +/-0.0001 Inch Accuracy | CU4NVB T436.1XRL-110.0"10" to 11"Ratchet0.3"11"10"-No€661.23
STARRETT T436.1XRL-12 Mechanical Outside Micrometer, Inch, 11 Inch to 12 Inch Range, +/-0.0001 Inch Accuracy | CU4NVC T436.1XRL-120.0001"-Ratchet0.3"12"11"YesNo€665.32
STARRETT T436.1XFL-4 Mechanical Outside Micrometer, Inchto Inch Range, +/-0.00005 Inch Accuracy | CU4NVD T436.1XFL-4--Friction----No€443.51
STARRETT T444.1XRL-4 Mechanical Outside Micrometer, Inchto Inch Range, +/-0.0001 Inch Accuracy, Flat | CU4NVE T444.1XRL-40.0"-Ratchet1/4"4"3"YesNo€284.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 444.1MXRL-150 51094 Mechanical Outside Micrometer, Metric, 125 mm to 150 mm Range, +/-0.002 mm Accuracy
€422.88 /unit