Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 6524 Linear Bearing 5.500 Inch Width 6.000 Inch Length | AC3BMC 2RCK5

80/20 6524 Linear Bearing, Brake Hole, 4 Slot, 6 x 5-1/2 x 1-7/8 Inch Size, Aluminum

Item: AC3BMC Model: 6524Cross Ref: 2RCK5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Body Width5 1/2"
Dimension A1 7/8"
Dimension Aa3/4"
Dimension Ab5/8"
Dimension D1/8"
Dimension F1/4"
Dimension J0.748"
Dimension N1 1/2"
Dimension Q2"
Dimension T1 1/2"
Dimension V0.343"
Dimension W0.328"
Dimension Y1 1/2"
GradeGrade 6105-T5
Height1 7/8"
Locking TypeOptional
MaterialUHMW PE
Mounting Hole0.328"
Mounting Hole Center3"
Mounting Hole Dia.0.328"
Overall Height1 7/8"
Overall Length6"
Overall Width5 1/2"
Pad MaterialUHMW Plastic
ProcessExtruded
Slot Width8/25"
Width5 1/2"
A1.875"
Aa.750"
Ab.625"
B.375"
Bearing ProfileDouble Flanged
Bearing TypeStandard Linear
C1.500"
ColorClear
ColorSilver
Compatible Brand And Series15 Series
D.125"
E4.005"
F.250"
FinishAnodize
FinishAnodized
Flange Thickness3/8"
For Number Of Slots4
G3.505"
Grade6063-T6
H.493"
Housing MaterialAluminum
J.748"
K.250"
L5.500"
M6.000"
MaterialAluminum
Mounting Hole Diameter21/64"
N1.500"
P.750"
Pad TypeStandard
ProcessExtruded
Q2.000"
R.375"
S1.500"
Series15 Series
System Of MeasurementImperial
T1.500"
U#10 FHS
V.343"
W.328"
Weight1.668000
X4.750"
Y1.500"
Z1.500"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)15.24
HS code8483304080
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterSlot WidthDimension ADimension DDimension FPrice
80/20 6424 Linear Bearing 3.937 Inch Width 4.000 Inch Length | AC3BLY 2RCK1 64244"1.218"3.937"2"0.255"1.218"0.094"0.156"€137.57
80/20 25-6424 Linear Bearing 99.26 Mm W 100 Mm L | AE4FAR 5JRW7 25-6424100 mm31.25 mm99.26 mm50 mm6.5 mm31.24 mm1.8 mm3.99 mm€137.24
80/20 40-6524 Linear Bearing 143.3 Mm W 160 Mm L | AE4FAW 5JRX1 40-6524160 mm50 mm143.3 mm80 mm8.12 mm50 mm2.58 mm6.15 mm€140.67
80/20 25-6424-BLACK  | CV8UNB 25-6424-BLACK--------€120.03
80/20 40-6524-BLACK  | CV8YEL 40-6524-BLACK--------€126.40
80/20 6424-BLACK  | CV9AEY 6424-BLACK--------€120.45
80/20 6524-BLACK  | CV9AKZ 6524-BLACK--------€123.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6524 Linear Bearing, Brake Hole, 4 Slot, 6 x 5-1/2 x 1-7/8 Inch Size, Aluminum
€164.25 /unit