80/20 6424-BLACK  | CV9AEY

80/20 6424-BLACK Black 10 S 4 Inch Double Flange Linear Bearing Brake Kit Ready

Item: CV9AEY Model: 6424-BLACK
In Stock

Get it by Friday, Jun 13

€120.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A1.218"
Aa.500"
Ab.406"
B.312"
C.906"
ColorBlack
D.094"
E2.630"
F.156"
FinishAnodize
G2.318"
Grade6063-T6
H.306"
J.654"
K.156"
L3.938"
M4.000"
MaterialAluminum
N1.000"
P.500"
ProcessExtruded
Q1.469"
R.344"
S1.000"
Series10 Series
T1.000"
U#8 FHS
V.265"
W.257"
Weight0.515000
X3.250"
Y1.000"
Z1.000"

Shipping Info:

Ship weight (kg) 0.2318

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterSlot WidthDimension ADimension DDimension FPrice
80/20 6424 Linear Bearing 3.937 Inch Width 4.000 Inch Length | AC3BLY 2RCK1 64244"1.218"3.937"2"0.255"1.218"0.094"0.156"€137.57
80/20 6524 Linear Bearing 5.500 Inch Width 6.000 Inch Length | AC3BMC 2RCK5 65246"1 7/8"5 1/2"3"8/25"1 7/8"1/8"1/4"€136.83
80/20 25-6424 Linear Bearing 99.26 Mm W 100 Mm L | AE4FAR 5JRW7 25-6424100 mm31.25 mm99.26 mm50 mm6.5 mm31.24 mm1.8 mm3.99 mm€137.24
80/20 40-6524 Linear Bearing 143.3 Mm W 160 Mm L | AE4FAW 5JRX1 40-6524160 mm50 mm143.3 mm80 mm8.12 mm50 mm2.58 mm6.15 mm€140.67
80/20 25-6424-BLACK  | CV8UNB 25-6424-BLACK--------€120.03
80/20 40-6524-BLACK  | CV8YEL 40-6524-BLACK--------€126.40
80/20 6524-BLACK  | CV9AKZ 6524-BLACK--------€123.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6424-BLACK Black 10 S 4 Inch Double Flange Linear Bearing Brake Kit Ready
€120.45 /unit