80/20 65-4505  | CV9ATZ

80/20 65-4505 25 To 40 S 3 Hole Transition Strip

Item: CV9ATZ Model: 65-4505
In Stock

Get it by Tuesday, Jun 17

€5.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)105 mm
B22 mm
C40 mm
ColorClear
D12.5 mm
E11 mm
F6.3 mm
FinishClear Anodized
G6 mm
GradeGrade 6063-T6
H (quantity)8.30 mm (2)
J20 mm
MaterialAluminum
Series25 Series, 40 Series

Shipping Info:

Ship weight (kg) 0.0328

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 65-4505 25 To 40 S 3 Hole Transition Strip
€5.96 /unit