80/20 65-3114  | CV9ATE

80/20 65-3114 5/16-18 x 3/4 Inch BHSCS, Black

Item: CV9ATE Model: 65-3114
In Stock

Get it by Tuesday, Jun 17

€0.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drive TypeHex
FinishZinc Plated
Head TypeButton
MaterialSteel
Screw Length3/4"
System Of MeasurementInch
Thread StyleFully Threaded
A.537
B3/16
C.159
ColorBlack
D (length).750
E (thread)5/16-18
FinishZinc
MaterialSteel
SeriesFractional
Thread LengthFull Thread
Weight0.018000]

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)1.14
Ship length (cm)1.91
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 65-3114 5/16-18 x 3/4 Inch BHSCS, Black
€0.41 /unit