Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 6425 Linear Bearing 2.937 Inch Width 1.875 Inch Length | AC3BLV 2RCJ7

80/20 6425 Linear Bearing, 3 Slot, 1-7/8 x 2-15/16 x 1-7/32 Inch Size, Aluminum

Item: AC3BLV Model: 6425Cross Ref: 2RCJ7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Body Width2.937"
Dimension A1.218"
Dimension D0.094"
Dimension F0.156"
Dimension J0.656"
Dimension N0.938"
Dimension Q0.343"
Dimension U0.265"
Dimension V0.257"
Dimension W2 1/4"
Dimension Y0.438"
GradeGrade 6105-T5
Locking TypeOptional
MaterialUHMW PE
Mounting Hole0.257"
Mounting Hole Center1"
Mounting Hole Dia.0.257"
Overall Height1.218"
Overall Length1 7/8"
Overall Width2.937"
Pad MaterialUHMW Plastic
ProcessExtruded
Slot Width0.255"
Width2.937"
A1.218"
B.312"
Bearing TypeStandard Linear
C.906"
ColorSilver
ColorClear
D.094"
E1.624"
F.156"
FinishAnodize
FinishAnodized
Flange Thickness5/16"
G1.312"
Grade6063-T6
H.306"
Housing MaterialAluminum
J.656"
K.156"
L2.936"
M1.875"
MaterialAluminum
Mounting Hole Diameter17/64"
N.938"
P.438"
Pad TypeStandard
ProcessExtruded
Q.343"
R1.468"
S1.000"
Series10 Series
T#8 FHS
U.265"
V.257"
W2.250"
Weight0.205000
X1.000"
Y.438"
Z.406"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.3
Ship length (cm)5.59
Ship width (cm)7.87
HS code8482105012
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterSlot WidthDimension ADimension DDimension FPrice
80/20 6525 Linear Bearing 4.000 Inch Width 2.812 Inch Length | AC3BLZ 2RCK2 65252.812"1 7/8"4"1 1/2"8/25"1 7/8"1/8"1/4"€69.02
80/20 25-6425 Linear Bearing 74.15 Mm W 47 Mm L | AE4FAN 5JRW4 25-642547 mm31.25 mm74.15 mm25 mm6.5 mm31.2 mm1.8 mm4 mm€54.95
80/20 40-6525 Linear Bearing 103.12 Mm W 75 Mm L | AE4FAT 5JRW8 40-652575 mm50 mm103.12 mm40 mm8.12 mm50 mm2.58 mm6.15 mm€96.06
80/20 25-6425-BLACK  | CV8UNC 25-6425-BLACK--------€67.33
80/20 40-6525-BLACK  | CV8YEM 40-6525-BLACK--------€84.26
80/20 6425-BLACK  | CV9AEZ 6425-BLACK--------€67.50
80/20 6525-BLACK  | CV9ALN 6525-BLACK--------€84.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6425 Linear Bearing, 3 Slot, 1-7/8 x 2-15/16 x 1-7/32 Inch Size, Aluminum
€95.29 /unit