Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 40-6525 Linear Bearing 103.12 Mm W 75 Mm L | AE4FAT 5JRW8

80/20 40-6525 Linear Bearing, Brake Hole, 3 Slot, 75.1mm x 103.2mm x 50.1mm, Aluminum

Item: AE4FAT Model: 40-6525Cross Ref: 5JRW8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Bearing ProfileDouble Flanged
Bearing TypeStandard Linear
Bore Dia.8.3 mm
ColorSilver
Compatible Brand And Series40 Series
Dimension A50 mm
Dimension B12.09"
Dimension C65.1"
Dimension D2.58 mm
Dimension E32.55"
Dimension F6.15 mm
Dimension G103 3/25"
Dimension H19"
Dimension J84.1"
Dimension K32 3/5"
Dimension L50"
Dimension M41"
Dimension N75"
Dimension P (in.)17 1/2"
Dimension Q9.5 mm
Dimension U8.71 mm
Dimension V8.33 mm
Dimension W84.12 mm
Dimension Y17.5 mm
FinishAnodized
For Number Of Slots3
For Use With40 Series
GradeGrade 6105-T5
Housing MaterialAluminum
Lock TypeOptional
Locking TypeOptional
LubricationDry
MaterialUHMW PE
Mfr. Series40 Series
Mounting Hole Center40 mm
Mounting Hole Dia.8.3 mm
Mounting Surface To Shaft Center0
Overall Height50 mm
Overall Length75 mm
Overall Width103.12 mm
Pad MaterialUHMW Plastic
Pad TypeStandard
ProcessExtruded
Slot Width8.12 mm
System Of MeasurementMetric
TypeDouble Flange
A50.00mm
B9.00mm
C41.00mm
ColorClear
D2.58mm
E65.12mm
F6.15mm
FinishAnodize
Flange Thickness9 mm
G52.82mm
Grade6063-T6
H12.32mm
J19.00mm
K6.15mm
L103.12mm
M75.00mm
MaterialAluminum
Mounting Hole Diameter8.3 mm
N37.50mm
P17.50mm
ProcessExtruded
Q9.50mm
R51.56mm
S40.00mm
Series40 Series
T#10 FHS
U8.71mm
V8.33mm
W84.12mm
Weight0.687000
X40.00mm
Y17.50mm
Z17.42mm

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483304080
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterSlot WidthDimension ADimension DDimension FPrice
80/20 6425 Linear Bearing 2.937 Inch Width 1.875 Inch Length | AC3BLV 2RCJ7 64251 7/8"1.218"2.937"1"0.255"1.218"0.094"0.156"€77.90
80/20 6525 Linear Bearing 4.000 Inch Width 2.812 Inch Length | AC3BLZ 2RCK2 65252.812"1 7/8"4"1 1/2"8/25"1 7/8"1/8"1/4"€69.02
80/20 25-6425 Linear Bearing 74.15 Mm W 47 Mm L | AE4FAN 5JRW4 25-642547 mm31.25 mm74.15 mm25 mm6.5 mm31.2 mm1.8 mm4 mm€54.95
80/20 25-6425-BLACK  | CV8UNC 25-6425-BLACK--------€67.33
80/20 40-6525-BLACK  | CV8YEM 40-6525-BLACK--------€84.26
80/20 6425-BLACK  | CV9AEZ 6425-BLACK--------€67.50
80/20 6525-BLACK  | CV9ALN 6525-BLACK--------€84.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-6525 Linear Bearing, Brake Hole, 3 Slot, 75.1mm x 103.2mm x 50.1mm, Aluminum
€116.57 /unit