80/20 4409-BLACK  | CV8ZHZ

80/20 4409-BLACK Black 15 S Right Angle 3 Inch Universal Inch Size L Inch Arm Pivot

Item: CV8ZHZ Model: 4409-BLACK
In Stock

Get it by Wednesday, Jun 11

€37.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A9.000"
Arm (qty.)4349 (2)
B.750"
C1.500"
ColorBlack
D1.500"
E1.500"
F1.945"
FinishAnodize
Grade6063-T6
MaterialAluminum
Nub (qty.)4403 (1)
ProcessMilled
Series15 Series
Weight1.013000

Shipping Info:

Ship weight (kg) 0.4558

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4409-BLACK Black 15 S Right Angle 3 Inch Universal Inch Size L Inch Arm Pivot
€37.19 /unit