Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW3750-5 Jigsaw Blade T-shank Cobalt Steel - Pack Of 5 | AE4WDZ 5NF57

DEWALT DW3750-5 Jigsaw Blade T-shank Cobalt Steel - Pack Of 5

Item: AE4WDZ Model: DW3750-5Cross Ref: 5NF57
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJigsaw Blade
ApplicationFast Wood Cutting
Blade Shank TypeT Shank
For Use WithJig Saws
Length4"
MaterialCobalt Alloy Steel
Materials CutWood
Primary Material ApplicationWood
Primary Saw ApplicationWood
Promotion RestrictionNot Eligible For Promotion
Shank TypeT
Teeth Per Inch6
Blade Length4"
Blade MaterialBi Metal
For Use With Saw TypeJig Saws
Number Of Pieces5

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.25
Ship length (cm)10.16
Ship width (cm)7.37
HS code8202990000
Country of OriginCN

Product Variants

ProductModelTeeth Per InchPrimary Material ApplicationBlade Shank TypeTip MaterialMetal Cutting TypeNumber Of Cutting EdgesPkg. Qty.Price
DEWALT DW3750H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXW 4NZ67 DW3750H6-----5€13.77
DEWALT DW3753H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXX 4NZ70 DW3753H6-----5€16.85
DEWALT DW3755H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXY 4NZ71 DW3755H8-----5€16.97
DEWALT DW3760H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXZ 4NZ74 DW3760H10-----5€16.69
DEWALT DW3762H Jigsaw Blade High Carbon Steel - Pack Of 5 | AD9AYA 4NZ77 DW3762H10-----5€15.49
DEWALT DW3703-5 Jigsaw Blade 4 Inch Length U-shank - Pack Of 5 | AE4WDR 5NF40 DW3703-56-----5€21.05
DEWALT DW3710-5 Jigsaw Blade 4 Inch Length U-shank - Pack Of 5 | AE4WDT 5NF43 DW3710-510-----5€18.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW3750-5 Jigsaw Blade T-shank Cobalt Steel - Pack Of 5
€18.78 /unit