80/20 4029-BLACK  | CV8XPA

80/20 4029-BLACK Black 10 S Right Angle 90 Degree Living Hinge

Item: CV8XPA Model: 4029-BLACK
In Stock

Get it by Wednesday, Jun 11

€32.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A1.010"
Arm (qty.)4185 (2)
B3.010"
C1.858"
ColorBlack
D1.000"
E1.000"
F1.275"
FinishAnodize
Grade6063-T6
MaterialAluminum
Nub (qty.)4026 (1)
Series10 Series
Weight0.311000

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)2.49
Ship length (cm)3.81
Ship width (cm)2.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4029-BLACK Black 10 S Right Angle 90 Degree Living Hinge
€32.45 /unit