Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 40-6800 L-handle For 40 Series | AE4FAY 5JRX3

80/20 40-6800 L Handle, 89.03mm Length, Zinc, Gray

Item: AE4FAY Model: 40-6800Cross Ref: 5JRX3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL-Handle
ColorGray
Compatible Brand And Series40 Series
Dimension A56.74 mm
Dimension B89.03 mm
Dimension C75.82 mm
Dimension D56.77 mm
Dimension E17.86 mm
Dimension F22.12 mm
Dimension G17.48 mm
FinishGloss
For Use With40 Series
Handle MaterialZinc
Includes FastenersYes
MaterialZinc
Mfr. Series40 Series
Mounting Hole Dia.Not Applicable
ProcessDie Cast
System Of MeasurementMetric
A56.74mm
B89.03mm
C75.82mm
ColorGray
D56.77mm
E17.86mm
F22.12mm
FinishGloss
G17.48mm
MaterialZinc
Mounting TypeDrop In
Overall Length89.1 mm
Overall Width17.5 mm
ProcessDie Cast
Projection57 mm
Series40 Series
Weight0.336000

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)12.7
HS code3926301000
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorPrice
80/20 6850 L-brake Handle For 10s | AC3BMU 2RCP2 6850PlasticMatteBlack€17.25
80/20 6800 L-brake Handle For 15s | AC3BMV 2RCP3 6800SteelGlossGray€24.47
80/20 25-6850 L-handle For 25 Series | AE4FAX 5JRX2 25-6850NylonMatteBlack€18.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-6800 L Handle, 89.03mm Length, Zinc, Gray
€29.19 /unit