80/20 40-4082-LITE-BLACK-FB  | CV8XVK

80/20 40-4082-LITE-BLACK-FB 40 x 80 mm Lite T Slot Ext Closed Full Black Anodize

Item: CV8XVK Model: 40-4082-LITE-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix66.4788 cm
Moment Of Inertia - Iy16.3044 cm
Series40 Series
Surface Area10.982 Sq cm
Weight0.165900
Weight Lbs0.1659 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.0747
Ship height (cm)8
Ship length (cm)605
Ship width (cm)4

Product Variants

ProductModelMPNPrice
80/20 40-4082-LITE  | CV8XVG 40-4082-LITE40-4082-LITE€0.05
80/20 40-4082-LITE-4M-BLACK-FB  | CV8XVH 40-4082-LITE-4M-BLACK-FB40-4082-LITE-4M-BLACK-FB€289.76
RFQ
80/20 40-4082-LITE-6M  | CV8XVJ 40-4082-LITE-6M40-4082-LITE-6M€290.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-4082-LITE-BLACK-FB 40 x 80 mm Lite T Slot Ext Closed Full Black Anodize
€0.07 /unit