Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QSB104BL Shelf Bin 17-7/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AF4AWX 8NEH7

QUANTUM STORAGE SYSTEMS QSB104BL Shelf Bin 17-7/8 Inch Length 6-5/8 Inch Width 4 Inch Height

Item: AF4AWX Model: QSB104BLCross Ref: 8NEH7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.81 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bin
ColorBlue
Inside Height4"
Inside Length16 1/2"
Inside Width5 1/2"
MaterialPolypropylene
No. Of Divider Slots Long0
No. Of Divider Slots Short7
Outside Height4"
Outside Length17 7/8"
Outside Width6 5/8"
Use Divider No.Mfr. No. DSB102/104/106
Includes DividersNo
Label HoldersYes
Load Capacity50 lbs.
Maximum Ambient Temperature250°F
Number Of Divider Slots7
Number Of Dividers0
Number Of Long Divider Slots0
Number Of Short Divider Slots7
Overall Height4"
Overall Length17 7/8"
Overall Width6 5/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.16
Ship length (cm)45.21
Ship width (cm)16.51
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityHeightOutside HeightInside WidthNo. Of Divider Slots ShortUse Divider No.Inside LengthPrice
QUANTUM STORAGE SYSTEMS QSB100BR Shelf Bin 11-5/8 Inch Length 2-3/4 Inch Width 4 Inch Height | AB2TVC 1NTW9 QSB100BRBlack-4"4"1 5/8"7-10 1/4"€3.73
QUANTUM STORAGE SYSTEMS QSB101BR Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVD 1NTX1 QSB101BRBlack-4"4"3"7Mfr. No. DSB101/103/10510 1/4"€3.52
QUANTUM STORAGE SYSTEMS QSB102BR Shelf Bin 11-5/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVE 1NTX2 QSB102BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10610 1/4"€3.53
QUANTUM STORAGE SYSTEMS QSB107BR Shelf Bin 11-5/8 Inch Length 8-3/8 Inch Width 4 Inch Height | AB2TVF 1NTX3 QSB107BRBlack-4"4"7 1/8"7Mfr. No. DSB107/108/11410 1/4"€6.78
QUANTUM STORAGE SYSTEMS QSB109BR Shelf Bin 11-5/8 Inch Length 4 Inch H Black | AB2TVG 1NTX4 QSB109BRBlack-4"4"10"7Mfr. No. DSB109/110/11610 1/4"€9.17
QUANTUM STORAGE SYSTEMS QSB103BR Shelf Bin 17-7/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVH 1NTX5 QSB103BRBlack-4"4"3"7Mfr. No. DSB101/103/10516 1/2"€6.01
QUANTUM STORAGE SYSTEMS QSB104BR Shelf Bin 17-7/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVJ 1NTX6 QSB104BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10616 1/2"€7.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QSB104BL Shelf Bin 17-7/8 Inch Length 6-5/8 Inch Width 4 Inch Height
€11.81 /unit