80/20 40-4003-BLACK  | CV8XRT

80/20 40-4003-BLACK 40 x 40 mm Tri Slot T Slotted Extrusion Black Anodize

Item: CV8XRT Model: 40-4003-BLACK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix8.948 cm
Moment Of Inertia - Iy8.948 cm
Series40 Series
Surface Area6.268 Sq cm
Weight0.094700
Weight Lbs0.0947 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.0426
Ship height (cm)4
Ship length (cm)605
Ship width (cm)4

Product Variants

ProductModelMPNPrice
80/20 40-4003-3M T-Slot Framing System | CN2QPJ 40-4003-4M / 29NZ90 40-4003-3M40-4003-3M€151.77
RFQ
80/20 40-4003  | CV8XRN 40-400340-4003€0.03
80/20 40-4003-4M-BLACK-FB  | CV8XRP 40-4003-4M-BLACK-FB40-4003-4M-BLACK-FB€190.15
RFQ
80/20 40-4003-6M  | CV8XRQ 40-4003-6M40-4003-6M€162.99
RFQ
80/20 40-4003-6M-BLACK-FB  | CV8XRR 40-4003-6M-BLACK-FB40-4003-6M-BLACK-FB€285.23
RFQ
80/20 40-4003-BLACK-4M  | CV8XRU 40-4003-BLACK-4M40-4003-BLACK-4M€149.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-4003-BLACK 40 x 40 mm Tri Slot T Slotted Extrusion Black Anodize
€0.04 /unit