80/20 40-2121  | CV8XEH

80/20 40-2121 40 S Keeper Mount Plate, Grabber Door Catch

Item: CV8XEH Model: 40-2121
In Stock

Get it by Tuesday, Jun 17

€8.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)6.35 mm
B19.81 mm
C8.76 mm
ColorClear
D9.53 mm
E114.3 mm
F33.32 mm
FinishClear Anodized
G47.63 mm
GradeGrade 6063-T6
H#6-32
JM8 FHSCS C-Sink
K25.4 mm
L19.05 mm
M76.2 mm
MaterialAluminum
N6.35 mm
P50.8 mm
ProcessMilled
Series40 Series

Shipping Info:

Ship weight (kg) 0.0918

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-2121 40 S Keeper Mount Plate, Grabber Door Catch
€8.45 /unit