Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 4496 Double Coated Tape 1 Inch x 36 yard Black | AA6WZY 15D145

3M 4496 Double Coated Tape 1 Inch x 36 yard Black

Item: AA6WZY Model: 4496Cross Ref: 15D145
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.86
5% off
€94.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Sided Tape
Adhesion To Steel 128 oz./in.
Adhesive Acrylic
Brand And Series 3M 4496
Color Black
Common Industry Assembly & Manufacturing, Construction, General MainteNaNce & Repair
Environment Indoor And Outdoor
Foam Cell Type Closed
Foam Density Type Conformable
Imperial Tape Length 36 yd.
Imperial Tape Width 1"
Imperial Tape Wxl 1" x 36 yd.
Length 36 yd.
Liner Color Tan
Liner Included Yes
Liner Material Kraft Paper
Material Polyethylene Foam
Maximum Tape Performance Temperature 180°F
Metric Tape Length 32.92m
Metric Width 25.4 mm
Minimum Tape Performance Temperature 50°F
Performance Temp. +50°F to +158°F
Product Form Continuous Roll
Removable No
Series 4496 Series
Shape Continuous Roll
Surface Compatibility Metal, ABS, Acrylic, Composites, Glass, High Density Polyethylene, Nylon, Polycarbonate, Polyester, Polyethylene, Polypropylene, Polystyrene, Polytetrafluoroethylene, Powder Coated Paints, Wood
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Polyethylene Foam
Tape Color Black
Tape Core Diameter 3"
Tape Elongation Not Rated
Tape Length 36 yd.
Tape Resistance Properties Solvent-Resistant
Tape Sub-type Double-Sided Conformable Foam Tape
Tape Tensile Strength 40 lbs./in.
Tape Thickness 1/16"
Tape Type Double-Sided Foam Tape
Tape Width 1"
Temperature Range 50°F to 180°F
Thickness 62 mil.
Width 1"

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)27.94
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape ThicknessEnvironmentTape Adhesive MaterialTape ColorTape WidthTape LengthShapeLiner ColorPkg. Qty.Price
3M 4466 Double Coated Tape 1/2" x 5 yard Black | AA6VKU 15C240 44661/16"Indoor OnlyRubberBlack1/2"5 yd.Continuous RollWhite1€12.48
3M 4466 Double Coated Tape 12 Inch x 5 yard Black | AA6VKV 15C241 44661/16"Indoor OnlyRubberBlack12"5 yd.Continuous RollWhite1€194.18
3M 4466 Double Coated Tape 1/2" x 5 yard White | AA6VKW 15C242 44661/16"Indoor OnlyRubberWhite1/2"5 yd.Continuous RollWhite1€12.56
3M 4466 Double Coated Tape 12 Inch x 5 yard White | AA6VKX 15C243 44661/16"Indoor OnlyRubberWhite12"5 yd.Continuous RollWhite1€193.34
3M 4466 Double Coated Tape 1 Inch x 5 yard Black | AA6VKY 15C244 44661/16"Indoor OnlyRubberBlack1"5 yd.Continuous RollWhite1€19.90
3M 4466 Double Coated Tape 1 Inch x 5 yard White | AA6VKZ 15C245 44661/16"Indoor OnlyRubberWhite1"5 yd.Continuous RollWhite1€19.89
3M 4466 Double Coated Tape 2 Inch x 5 yard Black | AA6VLA 15C246 44661/16"Indoor OnlyRubberBlack2"5 yd.Continuous RollWhite1€34.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4496 Double Coated Tape 1 Inch x 36 yard Black
€99.86 /unit