80/20 3947  | CV8WZT

80/20 3947 5/16-18 x 2.25 Inch BHSCS Clear

Item: CV8WZT Model: 3947
In Stock

Get it by Thursday, Jun 12

€0.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBright
Drive TypeHex
FinishZinc Plated
Head TypeButton
MaterialSteel
Screw Length2 1/4"
System Of MeasurementInch
Thread StyleFully Threaded

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.03
Ship length (cm)5.72
Ship width (cm)1.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 3947 5/16-18 x 2.25 Inch BHSCS Clear
€0.79 /unit