80/20 3030-S-BLACK-FB  | CV8VUH

80/20 3030-S-BLACK-FB 3 x 3 Inch Smooth T Slot Ext Full Black Anodize

Item: CV8VUH Model: 3030-S-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)242.000000
Modulus Of Elasticity10,000,000 Lbs. / Sq. In.
Moment Of Inertia - Ix3.3496"
Moment Of Inertia - Iy3.3496"
Series15 Series
Surface Area3.109 Sq. in.
Weight0.303200
Weight Lbs0.3032 per inch
Yield Strength25,000 psi

Shipping Info:

Ship weight (kg) 0.1364
Ship height (cm)7.62
Ship length (cm)614.68
Ship width (cm)7.62

Product Variants

ProductModelMPNPrice
80/20 1010-BLACK-FB  | CV8PTJ 1010-BLACK-FB1010-BLACK-FB€0.78
80/20 1020-BLACK-FB  | CV8PUX 1020-BLACK-FB1020-BLACK-FB€1.03
80/20 1515-BLACK-FB  | CV8RAM 1515-BLACK-FB1515-BLACK-FB€1.25
80/20 1515-LITE-BLACK-FB  | CV8RAX 1515-LITE-BLACK-FB1515-LITE-BLACK-FB€1.12
80/20 1515-LS-BLACK-FB  | CV8RBF 1515-LS-BLACK-FB1515-LS-BLACK-FB€1.12
80/20 1515-S-BLACK-FB  | CV8RBM 1515-S-BLACK-FB1515-S-BLACK-FB€1.25
80/20 1515-UL-BLACK-FB  | CV8RBU 1515-UL-BLACK-FB1515-UL-BLACK-FB€1.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 3030-S-BLACK-FB 3 x 3 Inch Smooth T Slot Ext Full Black Anodize
€3.20 /unit