80/20 1515-S-BLACK-FB  | CV8RBM

80/20 1515-S-BLACK-FB 1.5 x 1.5 Inch Smooth T Slot Ext Full Black Anodize

Item: CV8RBM Model: 1515-S-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)242.000000
Modulus Of Elasticity10,000,000 Lbs. / Sq. In.
Moment Of Inertia - Ix0.2631"
Moment Of Inertia - Iy0.2631"
Series15 Series
Surface Area1.138 Sq. In.
Weight0.110900
Weight Lbs0.1109 per inch
Yield Strength25,000 psi

Shipping Info:

Ship weight (kg) 0.0499
Ship height (cm)3.81
Ship length (cm)614.68
Ship width (cm)3.81

Product Variants

ProductModelMPNPrice
80/20 1010-BLACK-FB  | CV8PTJ 1010-BLACK-FB1010-BLACK-FB€0.78
80/20 1020-BLACK-FB  | CV8PUX 1020-BLACK-FB1020-BLACK-FB€1.03
80/20 1515-BLACK-FB  | CV8RAM 1515-BLACK-FB1515-BLACK-FB€1.25
80/20 1515-LITE-BLACK-FB  | CV8RAX 1515-LITE-BLACK-FB1515-LITE-BLACK-FB€1.12
80/20 1515-LS-BLACK-FB  | CV8RBF 1515-LS-BLACK-FB1515-LS-BLACK-FB€1.12
80/20 1515-UL-BLACK-FB  | CV8RBU 1515-UL-BLACK-FB1515-UL-BLACK-FB€1.03
80/20 1515-ULS-BLACK-FB  | CV8RCA 1515-ULS-BLACK-FB1515-ULS-BLACK-FB€1.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 1515-S-BLACK-FB 1.5 x 1.5 Inch Smooth T Slot Ext Full Black Anodize
€1.25 /unit