80/20 25-2527-BLACK-FB  | CV8TYN

80/20 25-2527-BLACK-FB 25 x 27 mm T Slot Radius Ext Full Black Anodize

Item: CV8TYN Model: 25-2527-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix1.4578 cm
Moment Of Inertia - Iy1.4578 cm
Series25 Series
Surface Area2.428 Sq cm
Weight0.036700
Weight Lbs0.0367 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.0165
Ship height (cm)2.7
Ship length (cm)605
Ship width (cm)2.5

Product Variants

ProductModelMPNPrice
80/20 25-2527  | CV8TYH 25-252725-2527€0.01
80/20 25-2527-4M  | CV8TYJ 25-2527-4M25-2527-4M€40.20
80/20 25-2527-4M-BLACK-FB  | CV8TYK 25-2527-4M-BLACK-FB25-2527-4M-BLACK-FB€110.47
RFQ
80/20 25-2527-6M  | CV8TYL 25-2527-6M25-2527-6M€60.31
RFQ
80/20 25-2527-6M-BLACK-FB  | CV8TYM 25-2527-6M-BLACK-FB25-2527-6M-BLACK-FB€165.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-2527-BLACK-FB 25 x 27 mm T Slot Radius Ext Full Black Anodize
€0.03 /unit