DAYTON 7AH37 Tube Axial Fan With Drive Package 115/230 V | AF3BUZ

DAYTON 7AH37 Tube Axial Fan With Drive Package 115/230 V

Item: AF3BUZ Model: 7AH37
In Stock

Get it by Tuesday, Jun 10

€2,624.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Ball Bearing
Blade Dia.21"
Blade MaterialAluminum
Body Dia.21 1/2"
Bolt Circle Dia.22 1/2"
Brake Horsepower1 1/5 hp
Cfm @ 0.000-in. Sp6564 CFM
Cfm @ 0.125-in. Sp6357 CFM
Cfm @ 0.250-in. Sp6146 CFM
Cfm @ 0.500-in. Sp5678 CFM
Cfm @ 0.750-in. Sp5092 CFM
Cfm @ 1.000-in. Sp4187 CFM
Dimension A23 7/8"
Dimension B16 3/4"
Dimension C21 1/2"
Dimension D18"
Dimension E0.438" , 7/16"
Drive TypeBelt Drive
FeaturesStreamlined Belt Tunnel
For Air TypeClean Air
Full Load Amps15.2/8.2-7.6A
Height28 11/16" , 28.688"
Housing Dia. W/mtg. Flange23 7/8"
Housing Dia. W/o Mtg. Flange21 1/4"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.21 1/2"
Max. Ambient Temp.104°F
Max. Bhp1 1/5 bhp
Max. Depth18"
Max. Inlet Temp.200°F
Max. Motor Height10"
Maximum Noise Level @ 5 Feet45 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start/Run
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Speeds1
Number Of Blades6
Outlet Dia.21 1/2"
Overall Dia.23 7/8"
Overall Height28 3/4"
Overall Length18"
Phase1
Propeller Shaft Dia.1"
Resistance PropertiesRust Resistant
Safety FeaturesSpark Resistant Aluminum Blade, Spark Resistant Propellers
Shaft Dia.1"
Spark Resistant Construction TypeB
Speed1843 RPM
Voltage115/208-230V
Width23 22/25" , 23 7/8"
Airflow @ 0.125 In Sp6357 CFM
Airflow @ 0.250 In Sp6146 CFM
Blade Diameter21"
Body Diameter21 1/2"
Bolt Circle Diameter22 1/2"
Compatible Flange Grainger Part Number1LWN9
Current15.2/8.2-7.6A
Includes Motor & Drive PackageYes
Maximum Fan Speed1843 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingNot Rated
Motor Speed1725 RPM
Overall Diameter23 7/8"
Propeller Shaft Diameter1"
Replacement Fan Blade Part Number4ETG3
StandardsAMCA

Shipping Info:

Ship weight (kg) 49.446
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelCfm @ 0.000-in. SpPhaseMotor HpVoltageDimension EHeightMax. Motor HeightBearing TypePrice
DAYTON 3NXF4 Tube Axial Fan 28-11/16 Inch H Belt | AD2FEL 166254----0.438"28.688"15 1/4"Ball€1,656.59
DAYTON 7AF57 Tube Axial Fan With Drive Package 208-230/460 V | AF3BND 7AF574042 CFM31/2 hp208-230/460V0.438"28.688"10"Ball€2,132.29
DAYTON 7AF58 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNE 7AF584042 CFM31/2 hp208-230/460V0.438"28.688"10"Ball€2,355.86
DAYTON 7AF59 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNF 7AF594733 CFM33/4 hp208-230/460V0.438"28.688"10"Ball€2,215.91
DAYTON 7AF60 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNG 7AF604733 CFM33/4 hp208-230/460V0.438"28.688"10"Ball€2,291.94
DAYTON 7AF61 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNH 7AF613522 CFM31/3 hp208-230/460V0.438"28.688"10"Ball€2,105.37
DAYTON 7AF62 Tube Axial Fan With Drive Package 230/460 V | AF3BNJ 7AF623522 CFM31/3 hp230/460V0.438"28.688"10"Ball€2,301.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AH37 Tube Axial Fan With Drive Package 115/230 V
€2,624.65 /unit