80/20 2447-BLACK  | CV8TKG

80/20 2447-BLACK Black 1 x 3 Inch 1/4 Inch Npt Pressure Manifold Plate

Item: CV8TKG Model: 2447-BLACK
Limited Availability
€20.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1.000"
B.500"
C1.000"
ColorBlack
D.500"
E.500"
F1.000"
FinishAnodize
G (thread)1/4" NPT
Grade6063-T6
H (bolt Size)1/4 SHCS
J.490"
K3.000"
MaterialAluminum
ProcessMilled
Series10 Series
Weight0.161000

Shipping Info:

Ship weight (kg) 0.0724
Ship height (cm)8.26
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2447-BLACK Black 1 x 3 Inch 1/4 Inch Npt Pressure Manifold Plate
€20.52 /unit