80/20 2151  | CV8RZN

80/20 2151 1 x 2 Inch End Mount Pressure Manifold Plate, 1/4 Inch Npt

Item: CV8RZN Model: 2151
Limited Availability
€14.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1.000"
B.500"
C1.000"
ColorClear
D.500"
E1.000"
F (thread)1/4" NPT
FinishAnodize
G (bolt Size)1/4 SHCS
Grade6063-T6
H.490"
J2.000"
MaterialAluminum
ProcessMilled
Series10 Series
Weight0.112000

Shipping Info:

Ship weight (kg) 0.0504
Ship height (cm)5.08
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2151 1 x 2 Inch End Mount Pressure Manifold Plate, 1/4 Inch Npt
€14.93 /unit