80/20 19-6512  | CV8RHV

80/20 19-6512 M6 x 12 mm SHCS, Bright

Item: CV8RHV Model: 19-6512
In Stock

Get it by Tuesday, Jun 17

€0.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)9.89 mm
B5 mm
C5.85 mm
ColorBright
D (length)12 mm
Drive TypeHex
E (thread Size)M6 x 1
FinishZinc Plated
Head Height5.85 mm
MaterialSteel
Screw Length12 mm
SeriesMetric Series
System Of MeasurementMetric
Thread LengthFull Thread
Thread StyleFully Threaded

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.14
Ship length (cm)1.19
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 19-6512 M6 x 12 mm SHCS, Bright
€0.31 /unit