80/20 13-8720  | CV8QRP

80/20 13-8720 M8 x 20 mm FHSCS, Blue

Item: CV8QRP Model: 13-8720
In Stock

Get it by Tuesday, Jun 10

€0.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlue
Drive TypeHex
Head Height4.96 mm
Head TypeFlat
MaterialSteel
Screw Length20 mm
System Of MeasurementMetric
Thread StyleFully Threaded
A16.58mm
B5.00mm
C4.96mm
ColorBlue
D (length)20.00mm
E (thread)M8 X 1.25
FinishZinc
MaterialSteel
SeriesMetric
Thread LengthFull Thread
Weight0.018000

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)1.14
Ship length (cm)2.01
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13-8720 M8 x 20 mm FHSCS, Blue
€0.75 /unit