80/20 13-5530  | CV8QPM

80/20 13-5530 M5 x 30 mm SHCS, Blue

Item: CV8QPM Model: 13-5530
In Stock

Get it by Thursday, Jun 12

€0.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlue
Drive TypeHex
Head Height4.91 mm
MaterialSteel
Min. Thread Length22 mm
Screw Length30 mm
System Of MeasurementMetric
A8.39mm
B4.00mm
C4.91mm
ColorBlue
D (length)30.00mm
E (thread)M5 X 0.8
FinishZinc
MaterialSteel
SeriesMetric
Thread Length22.00mm
Weight0.012000

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)1.65
Ship length (cm)3
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13-5530 M5 x 30 mm SHCS, Blue
€0.34 /unit