80/20 12020  | CV8PZC

80/20 12020 Roller 47, Nylon, Slot 8

Item: CV8PZC Model: 12020
In Stock

Get it by Tuesday, Jun 17

€11.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)47 mm
B33.6 mm
C8 mm
ColorBlack
D19.4 mm
E7.8 mm
F5.8 mm
MaterialPolyamide 6
ProcessInjection Molded
Reinforcement20% Glass Beads
Series15 Series, 40 Series

Shipping Info:

Ship weight (kg) 0.0459
Ship height (cm)2.79
Ship length (cm)4.57
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 12020 Roller 47, Nylon, Slot 8
€11.55 /unit