80/20 11-8716  | CV8PYR

80/20 11-8716 M8 x 16 mm FHSCS, Black

Item: CV8PYR Model: 11-8716
In Stock

Get it by Tuesday, Jun 17

€0.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drive TypeHex
FinishBlack Oxide
Head Height4.96 mm
Head TypeFlat
MaterialSteel
Screw Length16 mm
System Of MeasurementMetric
Thread StyleFully Threaded

Shipping Info:

Ship weight (kg) 0.0072
Ship height (cm)1.14
Ship length (cm)1.6
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 11-8716 M8 x 16 mm FHSCS, Black
€0.77 /unit