Flat Shipping

Flat Shipping at €24.99 + VAT

3M TL42-10 Threadlocker, Scotch-Weld TL42, Blue, 0.34 fl oz, Bottle, 1 EA | CN7WLX

3M 7100039190 TL42-10 Thread locker, Scotch-Weld TL42, Blue, 0.34 fl oz, Bottle, 1 EA, Blue to Medium Strength

Item: CN7WLX Model: 7100039190Cross Ref: 2XLH9 / TL42-10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreadlocker
Breakaway Torque70 lbs.-in.
Chemical BaseDimethacrylate
Chemical TypeDymethacrylate
ClassificationThreadlocker
Clean Up MethodSolvent
ColorBlue
ContainerBottle
Container Size0.34 fl. oz.
Container TypeBottle
Cure TypeAnaerobic
DisassemblyRemovable
Flash Point212°F
For Maximum Thread Diameter3/4"
Full Cure Time1 Days
Green Environmental AttributeDoes Not Contain Methylene Chloride
Max. Operating Temp.300°F
Max. Viscosity1600 cPS
Mfr. SeriesSCOTCH-WELD TL42
Min. Operating Temp.-65°F
Min. Viscosity800 cPS
Prevailing Torque20 lbs.-in.
Product FormLiquid
Removable WithHand Tools
StrengthMedium
Threadlocking StrengthMedium
Voc Content15 g/L
Working Time20 min.
Container And SizeBottle 0.39 oz. And Under
Maximum Operating Temperature300°F
Maximum Viscosity1600 cPS
Minimum Operating Temperature-65°F
Minimum Viscosity800 cPS
SeriesScotch-Weld TL42

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100039190 TL42-10 Thread locker, Scotch-Weld TL42, Blue, 0.34 fl oz, Bottle, 1 EA, Blue to Medium Strength
€22.70 /unit