Flat Shipping

Flat Shipping at €24.99 + VAT

3M SJ3000 Reclosable Fastener 2 x 5 ft Black | AA7YEX 16U670

3M SJ3000 Reclosable Fastener 2 Inch x 5 ft Black

Item: AA7YEX Model: SJ3000Cross Ref: 16U670
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack-to-Back Strap
Adhesive TypeNo Adhesive
ColorBlack
Flame RetardantNo
Hook And Loop TypeHook And Loop
Length5 ft.
ShapeCut To Length Roll
Shear Strength31 psi
Width2"
CharacteristicsFlexible
Cycle Life15
For LocationIndoor
For Use WithCables
Includes BuckleBuckle Not Included
Operating Temperature - Maximum200°F
Overall Length5 ft.
Overall Width2"
Peel Strength3 lbf./sq. in.
Product TypeStrap Roll
Resistance PropertiesCorrosion Resistant, Plasticizer Resistant, Water Resistant
StandardsISO 9001:2000, ISO/TS 16949:2002
Strap MaterialPolyester, Polypropylene

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.83
Ship length (cm)5.33
Ship width (cm)4.32
HS code5806102400
Country of OriginUS

Product Details:

    • Characteristics: Pressure Sensitive

Product Variants

ProductModelMPNPkg. Qty.Price
3M 1-10-SJ3540 Reclosable Fastener Dual Lock 10 Yard | AA7YCJ 16U578 1-10-SJ35401-10-SJ35401€228.49
3M 1-10-SJ3560 Reclosable Fastener Dual Lock Clear | AA7YCL 16U580 1-10-SJ35601-10-SJ35601€279.32
3M 1-10-SJ4570 Reclosable Fastener Clear Low Profile | AA7YCP 16U583 1-10-SJ45701-10-SJ45701€127.70
3M 1-10-SJ4575 Reclosable Fastener Black Low Profile | AA7YCQ 16U584 1-10-SJ45751-10-SJ45751€125.04
3M SJ3000 Reclosable Fastener 1" x 20 ft Black | AA7YEG 16U642 SJ3000SJ30001€30.92
3M SJ3000 Reclosable Fastener 1/2 In x 20 ft Black | AA7YEH 16U644 SJ3000SJ30001€16.73
3M SJ3000 Reclosable Fastener 1/2" x 50 ft Black | AA7YEJ 16U646 SJ3000SJ30001€40.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M SJ3000 Reclosable Fastener 2 Inch x 5 ft Black
€20.01 /unit