3M R3187 Splicing Tape, Single-Sided, Blue, 1 7/8 Inch X 60 Yd, 7.5 Mil Tape ThickFlat Back Paper | CN7WFE

3M 7100028023 R3187 Splicing Tape, Single-Sided, Blue, 1 7/8 Inch x 60 yd, Flat Back Paper, 24 PK

Item: CN7WFE Model: 7100028023Cross Ref: 59FD50 / R3187
In Stock

Get it by Tuesday, Jun 17

€1,597.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplicing Tape
EnvironmentIndoor Only
Surface CompatibilityPaper, Wood
Tape Adhesive FormatSingle Sided
Adhesion To SteelNot Rated
Brand And Series3M R3187
Common IndustryLight Applications
Imperial Tape Length60 yd.
Imperial Tape Width1.9"
Imperial Tape Wxl1 7/8" x 60 yd.
Maximum Tape Performance Temperature400°F
Metric Tape Length55m
Metric Tape Width48 mm
Minimum Tape Performance Temperature60°F
Package Quantity24
Product FormContinuous Roll
SeriesR3187 Series
StandardsFDA 21 CFR 176.170, FDA 21 CFR 176.180, TAPPI UM-213, PROCEDURE A
Tape Adhesive MaterialRepulpable
Tape Backing ConstructionPaper
Tape Backing MaterialFlat Back Paper
Tape ColorBlue
Tape Elongation5%
Tape Resistance PropertiesHeat-Resistant
Tape Sub-typePaper Splicing Tape
Tape Tensile Strength34 lbs./in.
Tape Thickness7.5 mil.
Tape TypeSingle-Sided Splicing Tape
Temperature Range60°F to 400°F

Shipping Info:

Ship weight (kg) 11.3674
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Tape Performance Temp.EnvironmentSurface CompatibilityMax. Tape Performance Temp.Tape Adhesive FormatTape Resistance PropertiesPkg. Qty.Price
3M R3127 Splicing Tape, Single-Sided, White | CN7WFF R3127-Indoor OnlyPaper, Wood-Single Sided-48€913.81
3M R3127 Splicing Tape, Single-Sided, White | CN7WFG R3127-Indoor OnlyPaper, Wood-Single Sided-36€948.72
3M R3127 Splicing Tape, Single-Sided, White | CN7WFH R3127-Indoor OnlyPaper, Wood-Single Sided-24€1,265.62
3M R3127 Repulpble Flatback Tape | CN7WKF R3127Not Rated--400°F-Heat Resistant1€44.03
3M R3187 Single Coated Tape, 12 PK | CN7WKG R3187------12€1,149.54
3M R3187 Single Coated Tape, 12 PK | CN7WKH R3187------12€1,149.54
3M R3187B Single Coated Tape, 48 PK | CN7WKJ R3187B------48€1,120.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100028023 R3187 Splicing Tape, Single-Sided, Blue, 1 7/8 Inch x 60 yd, Flat Back Paper, 24 PK
€1,597.58 /pack