Flat Shipping

Flat Shipping at €24.99 + VAT

3M MNG186FLX Fork Terminal Red 22 To 18 Awg - Pack Of 100 | AE4AJG 5HE46

3M 7100057498 MNG186FLX Fork Terminal, Red, #6 Stud Size, 22 AWG to 18 AWG Wire Size Range, Crimp / Nylon, 100 PK

Item: AE4AJG Model: 7100057498Cross Ref: 5HE46 / MNG186FLX
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Barrel Inside Diameter0.07"
Clearance1/4"
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp , Lug
Dimension E0.69"
Insulation ColorRed
Insulation MaterialNylon
Insulation TypeNylon
Max. Insulation Outer Dia.0.145"
Max. Temp.221°F
Max. Voltage600V
Maximum Lock Width0.27"
Maximum Wire Size18 AWG
Min. Wire Size22 AWG
Overall Length0.87"
Rohs CompliantYes
SeamBrazed
Seam StyleButted
Stud Diameter0.138"
Stud Size#6
Terminal ConnectionCrimp
Terminal ShapeLocking Fork
Terminal TypeLocking
Termination StyleCrimp
Wire Size22 AWG to 18 AWG
Barrel Length44"
Barrel StyleInsulation Grip
Contact FinishTin
Contact MaterialCopper
Maximum Operating Temperature221°F
Maximum Voltage600V
Minimum Wire Size22 AWG
StandardsCSA CERTIFIED, UL LISTED
TerminationCrimp Termination Only
Tongue Thickness0.03"
Tongue Width1/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)2.21
Ship width (cm)4.32
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeWire SizeColor CodeMin. Wire SizeInsulation MaterialTerminal TypeMax. VoltagePkg. Qty.Price
3M MNG14-8FLX Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AD2NCF 3RWJ6 7000133359Blue#816 AWG to 14 AWGBlue-NylonLocking600V100€142.10
3M MNG146FLX Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AE4AJJ 5HE48 7000133362Blue#616 AWG to 14 AWGBlue16 AWGNylonLocking600V100€124.01
3M MNG1410FLX Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AE4AJK 5HE49 7000133360Blue#1016 AWG to 14 AWGBlue16 AWGNylonLocking600V100€124.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100057498 MNG186FLX Fork Terminal, Red, #6 Stud Size, 22 AWG to 18 AWG Wire Size Range, Crimp / Nylon, 100 PK
€178.55 /unit