3M ITCSN-3000-12-Bulk Heat Shrink Tubing, 3 Inch ID. Before Shrinking, 12 Inch Length, Black, 50 PK | CN7VBE

3M 7010348206 ITCSN-3000-12-Bulk Heat Shrink Tubing, 3 Inch Inside Dia., 12 Inch Length, Black, 50 PK

Item: CN7VBE Model: 7010348206Cross Ref: 2GCN4 / ITCSN-3000-12-Bulk
In Stock

Get it by Thursday, Jun 12

€2,305.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedYes
ColorBlack
Dielectric Strength1000V
FeaturesSuitable For Insulating Secondary Splices
Flame RetardantNo
I.d. After Shrinking1"
I.d. Before Shrinking3"
Length12"
Length (straight Wireway)12"
Max. Temp.230°F
Min. Shrink Temp.250°F
Min. Temp. Rating-67°F
Package StyleIndividual Pieces
Shrink Ratio0.125694444444444
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking3"
Shrink Tubing Length12"
Shrink Tubing Wall TypeHeavy Wall
Temp. Range-67°F to +230°F
Use Shrink Tubing With Wire Size600 kcmil to 1250 kcmil
Use With Wire Size600 mcm to 1250 mcm
Wall Thickness After Shrinking0.17"
Wall TypeHeavy Wall

Shipping Info:

Ship weight (kg) 10.71
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingColorAdhesive LinedPackage StyleDielectric StrengthUse With Wire SizePkg. Qty.Price
3M ITCSN-0400-48 Tubing Heat Shrink Pk5 | AD8ZPQ 4NU13 70001323782/5"0.15"0.09"Black----5€292.46
3M ITCSN-0800-48 Tubing Heat Shrink Pk5 | AD8ZPR 4NU14 70001323794/5"1/5"0.11"Black----5€302.80
3M ITCSN-1100-48 Tubing Heat Shrink Pk5 | AD8ZPT 4NU15 70001323801.1"0.37"3/25"Black----5€348.88
3M ITCSN-1500-48 Tubing Heat Shrink Pk5 | AD8ZPU 4NU16 70001323811 1/2"1/2"0.17"Black----5€585.50
3M ITCSN-2000-48 Tubing Heat Shrink Pk5 | AD8ZPV 4NU17 70001493192"0.65"0.17"Black----5€623.25
3M ITCSN-1500-9 Tubing Heat Shrink - Pack Of 3 | AD8ZPW 4NU21 70103502581 1/2"1/2"0.17"Black----3€74.65
3M ITCSN-2000-12 Tubing Heat Shrink - Pack Of 3 | AD8ZPX 4NU22 70103989872"0.65"0.17"Black----3€134.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010348206 ITCSN-3000-12-Bulk Heat Shrink Tubing, 3 Inch Inside Dia., 12 Inch Length, Black, 50 PK
€2,305.99 /unit