Flat Shipping

Flat Shipping at €24.99 + VAT

3M ITCSN-1100-48 Tubing Heat Shrink Pk5 | AD8ZPT 4NU15

3M 7000132380 ITCSN-1100-48 Heat Shrink Tubing, 1.1 Inch Inside Dia., 0.37 Inch I.D. After Shrinking, 5 PK

Item: AD8ZPT Model: 7000132380Cross Ref: 4NU15 / ITCSN-1100-48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
ColorBlack
I.d. After Shrinking0.37"
I.d. Before Shrinking1.1"
Length4 ft.
MaterialPolyolefin
Max. Voltage1000V
Shrink Temp.250°F
Temp. Range-67°F to +230°F
Wall Thickness After Shrinking3/25"
Wall TypeHeavy Wall
Wire Range2 AWG to 4/0 AWG
Adhesive LinedYes
Dielectric Strength500V
FeaturesSuitable for Insulating Secondary Splices
Flame RetardantNo
Max. Temp. Rating230°F
Min. Shrink Temp.250°F
Min. Temp. Rating-67°F
Package StyleIndividual Pieces
Shrink Ratio3:1
Shrink Tubing PropertiesAbrasion Resistant, Acid and Alkali Resistant, UV Light Resistant
StandardsCSA FILE LR38227, ROHS 2011/65/EU, UL 486D
Tubing Wall TypeHeavy Wall
Use With Wire Size2 AWG to 4/0 AWG

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)12.45
Ship length (cm)128.78
Ship width (cm)12.45
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingColorAdhesive LinedPackage StyleDielectric StrengthUse With Wire SizePkg. Qty.Price
3M ITCSN-0400-48 Tubing Heat Shrink Pk5 | AD8ZPQ 4NU13 70001323782/5"0.15"0.09"Black----5€292.46
3M ITCSN-0800-48 Tubing Heat Shrink Pk5 | AD8ZPR 4NU14 70001323794/5"1/5"0.11"Black----5€302.80
3M ITCSN-1500-48 Tubing Heat Shrink Pk5 | AD8ZPU 4NU16 70001323811 1/2"1/2"0.17"Black----5€585.50
3M ITCSN-2000-48 Tubing Heat Shrink Pk5 | AD8ZPV 4NU17 70001493192"0.65"0.17"Black----5€623.25
3M ITCSN-1500-9 Tubing Heat Shrink - Pack Of 3 | AD8ZPW 4NU21 70103502581 1/2"1/2"0.17"Black----3€74.65
3M ITCSN-2000-12 Tubing Heat Shrink - Pack Of 3 | AD8ZPX 4NU22 70103989872"0.65"0.17"Black----3€134.23
3M ITCSN-1100-9"-BLACK-12-3 PC PKS Heat Shrink Tubing, 9 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2APA 30N575 70103057691.1"0.37"0.17"BlackYesIndividual Pieces--3€54.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000132380 ITCSN-1100-48 Heat Shrink Tubing, 1.1 Inch Inside Dia., 0.37 Inch I.D. After Shrinking, 5 PK
€349.25 /unit