Flat Shipping

Flat Shipping at €24.99 + VAT

3M HDBB-205-1-250 Heat Shrink Tubing, 6 Inch, Thin Wall, Flexible Polyolefin, Shrink Ratio 2:1 | CF2AQL 4NLD5

3M 7000145519 HDBB-205-1-250 Heat Shrink Breakout Boot, 0.8 Inch I.D. Before Shrinking, 0.37 Inch I.D. After Shrinking

Item: CF2AQL Model: 7000145519Cross Ref: 4NLD5 / HDBB-205-1-250
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Breakout Boot
Adhesive LinedYes
ColorBlack
Dielectric StrengthNot Applicable
Flame RetardantYes
I.d. After Shrinking0.37"
I.d. Before Shrinking4/5"
Length (straight Wireway)2.7"
MaterialPolyolefin
Number Of Outlets2
ResistsAbrasion, Mild Acids And Alkalis, Puncture, Splits
Shrink Tube Material TypeSemi Rigid
Temp. Range+67°F to +230°F
Wall Thickness After Shrinking0.06"
Breakout I.d. Before Shrinking0.33"
Length2.7"
StandardsDOD-STD-2003-1, NAVSEA

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)3.05
Ship length (cm)6.86
Ship width (cm)6.6
Country of OriginUK

Product Variants

ProductModelNumber Of OutletsHeightColorTemp. RangeMaterialPrice
3M HDBB-425-1-250 Heat Shrink Breakout Boot | AB9XDN 2FZD7 700013250842.65"Black-Polyolefin€70.18
3M HDBB-335-1-250 Heat Shrink Cable Breakout Boot | AB9XER 2FZL8 700013251832 2/5"Black-Polyolefin€66.23
3M HDBB-430-1-250 Heat Shrink Breakout Boot | AB9XFC 2FZR5 700013250945 1/4"Black-Polyolefin€144.06
3M HDBB-321-1-250 Heat Shrink Cable Breakout Boot | AC2FDP 2JKJ3 700013257831 1/2"Black-Polyolefin€47.85
3M HDBB-210-1-250 Heat Shrink Breakout Boot | AC2FER 2JKR3 700013257521 1/5"Black-Polyolefin€36.01
3M HDBB-310-1-250 Heat Shrink Breakout Boot | AC2FEV 2JKR7 700013257630.9"Black-Polyolefin€43.65
3M HDBB-320-1-250 Heat Shrink Cable Breakout Boot | AC2FEX 2JKT2 700013257731 1/5"Black-Polyolefin€43.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000145519 HDBB-205-1-250 Heat Shrink Breakout Boot, 0.8 Inch I.D. Before Shrinking, 0.37 Inch I.D. After Shrinking
€31.01 /unit