Flat Shipping

Flat Shipping at €24.99 + VAT

3M H-30 Wire Connector 22-16AWG - Pack of 1000 | AC2FNR 2JMH1

3M 7010303651 H-30-POUCH Twist On Wire Connector, Blue, 22 AWG to 16 AWG Twist-On Wire Size Ranges, 1000 PK

Item: AC2FNR Model: 7010303651Cross Ref: 2JMH1 / H-30-POUCH
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwist On Wire Connector
ApplicationGeneral Purpose
ColorBlue
For Conductor MaterialCopper
Height0.67"
High Temperature ApplicationNo
Length0.37"
Max. Single Wire Size10 AWG
Max. Voltage300V AC
Max. Wire Combination1#14 With 1#18
Max. Wire Size10 AWG
Maximum Conductors5
Maximum Single Wire Size16 AWG
Min. Wire Combination5#22
Min. Wire Size22 AWG
Minimum Single Wire Size22 AWG
Rohs CompliantYes
SeriesH Series
TypeWire
Width0.39"
Wire Connector StyleWing
Wire MaterialCopper
Contact MaterialSteel
Insulation MaterialVinyl
Maximum Operating Temperature221°F
Maximum Voltage300V
Maximum Wire Combination(1) 14 AWG with (1) 18 AWG
Minimum Wire Combination(5) 22 AWG
Overall Height0.67"
Overall Width0.39"
Special FeaturesWire Connectors Make it Quick and Easy to Match the Right Connector to the Size of the Wire, Work Equally Well With Either Solid or Stranded Copper Wire
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)1.7
Ship length (cm)2.54
Ship width (cm)0.99
HS code8538908080
Country of OriginCN

Product Details:

    • Special Features: Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures up to 221F (105C). Works well with solid or stranded wire.

Product Variants

ProductModelMin. Wire CombinationMaximum Single Wire SizeMinimum Single Wire SizeWire Connector StyleMax. Wire CombinationTypeMaximum ConductorsWire MaterialPkg. Qty.Price
3M H-29-BIN Wire Connector H-29 22-16awg - Pack Of 1000 | AB9KTQ 2DPY4 70102909803 to 5#2210 AWG22 AWGStandard1#16 With 1#18 Or #22Wire-Copper1€170.85
3M H-31 Wire Connector 18-14AWG - Pack of 1000 | AB9KWV 2DRP1 70103488915#2214 AWG22 AWGWing2#14 With 1-3#20 Or #22Wire5Copper1€242.18
3M H-35-BIN Red Connector (size 76b) Bin - Pack Of 1000 | AB9LAL 2DTL4 70103490343 to 9#1810 AWG22 AWGWing4#14 With 1-2#18Wire-Copper1€288.24
3M H-33 Wire Connector 18-12 AWG - Pack of 1000 | AB9LAR 2DTN9 70103185524 to 5#2212 AWG22 AWGWing2#14 With 1-2#18Wire7Copper1€256.61
3M H-31 Wire Connector 18-34 AWG - Pack of 10000 | AB9XQF 2GAF4 70102936215#2214 AWG22 AWGWing2#14 With 1-3#20 Or #22Electrical Spring5Copper10€1,353.66
3M H-33 Wire Connector 18-12 AWG - Pack of 5000 | AC2FAF 2JJK2 70103204174 to 5#2212 AWG22 AWGWing2#14 With 1-2#18Wire7Copper5€827.76
3M H-30 Wire Connector 22-16AWG - Pack of 10000 | AC2FAH 2JJK6 70103970485#2216 AWG22 AWGWing1#14 With 1#18Wire5Copper10€1,502.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010303651 H-30-POUCH Twist On Wire Connector, Blue, 22 AWG to 16 AWG Twist-On Wire Size Ranges, 1000 PK
€187.31 /unit